Buy more than* S$200* and get FREE SHIPPING

  • Couplicon Mini Set Screw Type
  • Couplicon Mini Set Screw Type
  • Couplicon Mini Set Screw Type

Couplicon Mini Set Screw Type MST-40-14x14

3.75 (4)
Item.#
07214803
Mfr.#
MST-40-14x14
Package Qty.
1PC
Ship pack of
1
74.28 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Allowable Argument (degree)
2
Moment of Inertia (kg / m2)
3.2x10-5
Tightening Torque (N ? m)
4
Common Torque (N-m)
8
Dimension W (mm)
56
Static Torsional Spring Constant (N/m/rad)
700
Dimension F (mm)
8.5
Screw Diameter
M5
Maximum Shaft Bore Size (mm)
20
Dimensions L (mm)
17
Caution
Moment of inertia and mass are values in the maximum bore size.
Maximum Rotation Speed (min-1[r. p.m])
15000
Type
Set screw type
Weight (g)
130
Material
Aluminum alloy (A2017)
Accessories
Hexagon socket set screw
Surface Processing
Alumite treatment
Compatible Shaft Tolerance
h7 (recommended) and h6
Allowable Eccentric (mm)
0.20
Allowable End Play (mm)
+/-0.5
Dimension A (mm phi)
40
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
For motor drive
5
From Japan
On 2016-11-29 19:01:47
But I thought that if a little high, was perfect. Worry of axis deviation, etc. is also not needed, it was good.
This review is about item#7214347.
Use the assembly of the device
1
From Japan
On 2016-10-04 23:33:42
Which one to order two are believed to have used once there is a large number of scratches on the bearing inner surface. Will second-hand goods, parts does not have any stamp of engraved type of NBK on the outside.
This review is about item#7214322.
The connection between the stepping motor for CNC
4
From Japan
On 2011-09-01 04:38:19
Set screw is weak! We want you to three positions or four locations, (Saddle fit tightly to and small machine axes to be adjusted hesitation)
This review is about item#07214322.
Joint of the stepping motor and the shaft
5
From Japan
On 2009-05-30 02:09:05
The set screw three places, or want to be in four places.
This review is about item#07214471.