Buy more than* S$200* and get FREE SHIPPING

  • Couplicon Mini Set Screw Type
  • Couplicon Mini Set Screw Type
  • Couplicon Mini Set Screw Type

Couplicon Mini Set Screw Type MOL-16-5x6

4.25 (4)
Item.#
07217061
Mfr.#
MOL-16-5x6
Package Qty.
1PC
Ship pack of
1
18.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (spacer)
Polyacetal
Weight (g)
7
Dimension W (mm)
18
Shaft Hole Diameter D2(mm)
6
Shaft Hole Diameter D1(mm)
5
Compatible Shaft Tolerance
h6 and h7 (recommended)
Allowable Eccentric (mm)
1.0
Allowable Argument (degree)
3
Dimension E (phi mm)
7
Dimension A (mm phi)
16
Shaft Hole Diameter Tolerance
H8
Maximum Rotation Speed (min-1[r. p.m])
39000
Tightening Torque (N ? m)
0.7
Caution
Mass and moment of inertia are values in the maximum bore size. As the ambient temperature increases, everyday torques and maximum torques decrease.
Common Torque (N-m)
0.7
Static Torsional Spring Constant (N/m/rad)
31
Accessories
Hexagon stop screw with hole
Surface Processing
Hub part: Alumite processing
Dimension F (mm)
3.5
Maximum Torque (N m)
1.4
Screw Diameter
M3
Maximum Shaft Bore Size (mm)
6.35
Dimensions L (mm)
7
Operating Temperature Range (deg C)
-20 - 80
Moment of Inertia (kg / m2)
3.2x10-7
Material (hub)
Aluminum alloy
Type
Set screw type
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
motor
4
From Japan
On 2016-02-01 14:54:09
As desired, and the motor, was able to gear connection. I better be a little more cheaper,
This review is about item#07217174.
CNC
3
From Japan
On 2015-12-14 19:18:20
It may ones examined by insufficient explanation other?
This review is about item#07217393.
Connection between the motor and the different diameter shaft
5
From Japan
On 2015-03-29 21:09:41
But is a stage that is still assembled, firmly attached to the shaft to rotate smoothly. Since the variations are many there, it will be saved.
This review is about item#07217402.
It is used for the fabrication of the equipment of the school of graduate studies
5
From Japan
On 2013-12-14 09:35:11
In order to join the DC motor to each other, but were manufactured try of the coupling in the self-made, because centering did not work, led to the purchase of this product. Vibration blur even without a hitch. The electric motor of this time, since the diameter of the shaft of the rotor was also attached key groove on the shaft not fit in about 11 millimeters, could be fixed in good condition at the set screw. DC motor is a SANYO DENKI CO.LTD DC SERVO MOTOR R720-039W 65W 30V 3.6A 1050min-1.
This review is about item#07217506.