Buy more than* S$200* and get FREE SHIPPING

  • Capricorn Mini Clamping Type
  • Capricorn Mini Clamping Type
  • Capricorn Mini Clamping Type

Capricorn Mini Clamping Type MOL-20C-8x8

5.00 (3)
Item.#
07218014
Mfr.#
MOL-20C-8x8
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
Moment of inertia and mass are values in the maximum bore size. Everyday torque and maximum torque correction due to load fluctuation is not necessary. However, when the ambient temperature exceeds 30degree C please correct it.
Material (hub)
Aluminum alloy (A2017)
Allowable Argument (degree)
3
Accessories
Hexagon socket head bolts
Dimension A (mm phi)
20
Moment of Inertia (kg / m2)
1.5x10-6
Tightening Torque (N ? m)
1
Common Torque (N-m)
1.2
Dimension G(mm)
6.5
Dimension W (mm)
33
Surface Processing
Hub part: Alumite processing
Dimension F (mm)
3
Maximum Torque (N m)
2.4
Screw Diameter
M2.5
Shaft Hole Diameter Tolerance
H8
Material (spacer)
Polyacetal
Type
Clamping type
Maximum Shaft Bore Size (mm)
8
Dimensions L (mm)
14
Operating Temperature Range (deg C)
-20 - 80
Maximum Rotation Speed (min-1[r. p.m])
31000
Weight (g)
19
Static Torsional Spring Constant (N/m/rad)
60
Shaft Hole Diameter D2(mm)
8
Shaft Hole Diameter D1(mm)
8
Compatible Shaft Tolerance
h6 and h7 (recommended)
Allowable Eccentric (mm)
1.5
Dimension E (phi mm)
9
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Milling machine automatic feed and bite over power.
5
From Japan
On 2014-10-14 10:31:00
Even if it is surprised that it is surprised, it's okay. It is very useful.
This review is about item#07218163.
Shaft coupling
5
From Japan
On 2014-08-05 22:22:09
Because I could use it without problems even compared with other capricon for price, I purchased this time as well. I will definitely want to purchase it.
This review is about item#07218014.
The shaft coupling of the input shaft and the output shaft
5
From Japan
On 2014-03-15 14:46:54
Since it is a fair lock type, it is easy to stop the shaft, it is user-friendly. The price is not much different from other sizes, you can use without problems.
This review is about item#07218127.