Buy more than* S$200* and get FREE SHIPPING

  • Capricorn Mini Clamping Type
  • Capricorn Mini Clamping Type
  • Capricorn Mini Clamping Type

Capricorn Mini Clamping Type MOL-20C-6.35x8

5.00 (3)
Item.#
07218032
Mfr.#
MOL-20C-6.35x8
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Caution
Moment of inertia and mass are values in the maximum bore size. Everyday torque and maximum torque correction due to load fluctuation is not necessary. However, when the ambient temperature exceeds 30degree C please correct it.
Material (hub)
Aluminum alloy (A2017)
Allowable Argument (degree)
3
Accessories
Hexagon socket head bolts
Allowable Eccentric (mm)
1.5
Dimension E (phi mm)
9
Dimension A (mm phi)
20
Moment of Inertia (kg / m2)
1.5x10-6
Tightening Torque (N ? m)
1
Common Torque (N-m)
1.2
Dimension G(mm)
6.5
Dimension W (mm)
33
Surface Processing
Hub portion: anodized
Dimension F (mm)
3
Shaft Hole Diameter Tolerance
h8
Material (spacer)
Polyacetal
Type
Clamping Type
Maximum Torque (N m)
2.4
Screw Diameter
M2.5
Maximum Shaft Bore Size (mm)
8
Dimensions L (mm)
14
Operating Temperature Range (deg C)
-20 to 80
Maximum Rotation Speed (min-1[r. p.m])
31000
Weight (g)
19
Static Torsional Spring Constant (N/m/rad)
60
Shaft Hole Diameter D2(mm)
8
Shaft Hole Diameter D1(mm)
6.35
Compatible Shaft Tolerance
h7 (recommended) and h6