Buy more than* S$200* and get FREE SHIPPING

  • Capricorn Mini Clamping Type
  • Capricorn Mini Clamping Type
  • Capricorn Mini Clamping Type

Capricorn Mini Clamping Type MOL-50C-16x16

5.00 (3)
Item.#
07218373
Mfr.#
MOL-50C-16x16
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Caution
Moment of inertia and mass are values in the maximum bore size. Everyday torque and maximum torque correction due to load fluctuation is not necessary. However, when the ambient temperature exceeds 30degree C please correct it.
Material (hub)
Aluminum alloy (A2017)
Allowable Argument (degree)
3
Accessories
Hexagon socket head bolts
Compatible Shaft Tolerance
h7 (recommended) and h6
Allowable Eccentric (mm)
3.5
Dimension E (phi mm)
23
Dimension A (mm phi)
50
Moment of Inertia (kg / m2)
1.2x10-4
Tightening Torque (N ? m)
8
Weight (g)
230
Static Torsional Spring Constant (N/m/rad)
820
Surface Processing
Hub portion: anodized
Shaft Hole Diameter Tolerance
h8
Material (spacer)
Polyacetal
Type
Clamping Type
Dimension F (mm)
8
Maximum Torque (N m)
36
Screw Diameter
M6
Maximum Shaft Bore Size (mm)
20
Dimensions L (mm)
27
Operating Temperature Range (deg C)
-20 to 80
Maximum Rotation Speed (min-1[r. p.m])
12000
Dimension G(mm)
16
Dimension W (mm)
58
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It is not bitten by a milling machine automatic feed and power.
5
From Japan
On 2014-10-14 10:31:00
Even though eccentric enough to surprise, okay. Very helpful.
This review is about item#07218163.
Shaft coupling
5
From Japan
On 2014-08-05 22:22:09
The price of the split, because it can be used without any problem compared with other Capricorn, was also purchased this time. I want to buy all means in the future.
This review is about item#07218014.
Shaft coupling of the input shaft and the output shaft
5
From Japan
On 2014-03-15 14:46:54
Since the fair lock type is easy to stop the axis, it is good usability. Price is also less unchanged and the other size, you can use without any problems.
This review is about item#07218127.