Buy more than* S$200* and get FREE SHIPPING

  • Oldham Type Flexible Coupling High Allowable Misalignment,Small Eccentric Reaction Force
  • Oldham Type Flexible Coupling High Allowable Misalignment,Small Eccentric Reaction Force
  • Oldham Type Flexible Coupling High Allowable Misalignment,Small Eccentric Reaction Force

Oldham Type Flexible Coupling High Allowable Misalignment,Small Eccentric Reaction Force MOS-12C-3x3

Item.#
07218556
Mfr.#
MOS-12C-3x3
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material (hub)
Aluminum alloy (A2017)
Compatible Shaft Tolerance
h7 (recommended) and h6
Operating Temperature Range (deg C)
-20 to 80
Accessories
Hexagon socket set screw
Maximum Rotation Speed (min-1[r. p.m])
52000
Weight (g)
3
Dimension G(mm)
4
Static Torsional Spring Constant (N/m/rad)
9
Shaft Hole Diameter D2(mm)
3
Shaft Hole Diameter D1(mm)
3
Allowable Eccentric (mm)
0.6
Screw Hole
M2
Dimension A (mm phi)
12
Caution
Moment of inertia and mass are values in the maximum bore size.
Everyday torque and maximum torque correction due to load fluctuation is not necessary. However, when the ambient temperature exceeds 30degree C please correct it.
Material (spacer)
Polyacetal
Allowable Argument (degree)
2
Type
Clamping Type
Moment of Inertia (kg / m2)
7.1x10-8
Tightening Torque (N ? m)
0.5
Common Torque (N-m)
0.2
Dimension W (mm)
14.9
Surface Processing
Hub portion: anodized
Dimensions E (mm)
6
Dimension F (mm)
2.5
Maximum Torque (N m)
0.4
Maximum Shaft Bore Size (mm)
5
Dimensions L (mm)
5