Buy more than* S$200* and get FREE SHIPPING

  • Oldham Type Flexible Coupling High Allowable Misalignment,Small Eccentric Reaction Force
  • Oldham Type Flexible Coupling High Allowable Misalignment,Small Eccentric Reaction Force
  • Oldham Type Flexible Coupling High Allowable Misalignment,Small Eccentric Reaction Force

Oldham Type Flexible Coupling High Allowable Misalignment,Small Eccentric Reaction Force MOS-25C-7x8

Item.#
07218881
Mfr.#
MOS-25C-7x8
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material (hub)
Aluminum alloy (A2017)
Compatible Shaft Tolerance
h7 (recommended) and h6
Operating Temperature Range (deg C)
-20 to 80
Accessories
Hexagon socket set screw
Dimension W (mm)
27.2
Surface Processing
Hub portion: anodized
Dimensions E (mm)
14
Dimension F (mm)
4
Maximum Torque (N m)
2.4
Dimension A (mm phi)
25
Moment of Inertia (kg / m2)
2.2x10-6
Tightening Torque (N ? m)
1.5
Common Torque (N-m)
1.2
Material (spacer)
Polyacetal
Allowable Argument (degree)
2
Type
Clamping Type
Dimension G(mm)
9
Static Torsional Spring Constant (N/m/rad)
85
Shaft Hole Diameter D2(mm)
8
Shaft Hole Diameter D1(mm)
7
Allowable Eccentric (mm)
1.5
Screw Hole
M3
Dimensions L (mm)
8
Maximum Rotation Speed (min-1[r. p.m])
25000
Weight (g)
24
Caution
Moment of inertia and mass are values in the maximum bore size.
Everyday torque and maximum torque correction due to load fluctuation is not necessary. However, when the ambient temperature exceeds 30degree C please correct it.