Buy more than* S$200* and get FREE SHIPPING

  • Oldham Type Flexible Coupling High Allowable Misalignment,Small Eccentric Reaction Force
  • Oldham Type Flexible Coupling High Allowable Misalignment,Small Eccentric Reaction Force
  • Oldham Type Flexible Coupling High Allowable Misalignment,Small Eccentric Reaction Force

Oldham Type Flexible Coupling High Allowable Misalignment,Small Eccentric Reaction Force MOS-32C-11x11

Item.#
07218951
Mfr.#
MOS-32C-11x11
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material (hub)
Aluminum alloy (A2017)
Compatible Shaft Tolerance
h7 (recommended) and h6
Operating Temperature Range (deg C)
-20 to 80
Accessories
Hexagon socket set screw
Maximum Rotation Speed (min-1[r. p.m])
19000
Weight (g)
48
Dimension G(mm)
11
Static Torsional Spring Constant (N/m/rad)
190
Dimensions E (mm)
18
Allowable Eccentric (mm)
2.0
Screw Hole
M4
Dimensions L (mm)
10
Material (spacer)
Polyacetal
Allowable Argument (degree)
2
Type
Clamping Type
Moment of Inertia (kg / m2)
7.3x10-6
Tightening Torque (N ? m)
2.5
Common Torque (N-m)
2.8
Dimension W (mm)
33.3
Surface Processing
Hub portion: anodized
Dimension F (mm)
5
Maximum Torque (N m)
5.6
Dimension A (mm phi)
32
Caution
Moment of inertia and mass are values in the maximum bore size.
Everyday torque and maximum torque correction due to load fluctuation is not necessary. However, when the ambient temperature exceeds 30degree C please correct it.