Buy more than* S$200* and get FREE SHIPPING

  • Mini Couplicon
  • Mini Couplicon
  • Mini Couplicon

Mini Couplicon MDW-19C-6x6

Item.#
07220157
Mfr.#
MDW-19C-6x6
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
55.03 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Material (pin)
Stainless
Allowable Argument (degree)
1.5
Shaft Hole Diameter D1(mm)
6
Compatible Shaft Tolerance
h7 (recommended) and h6
Allowable Eccentric (mm)
0.12
Dimension E (phi mm)
8.5
Dimension A (mm phi)
19
Moment of Inertia (kg / m2)
8.7x10-7
Tightening Torque (N ? m)
0.5
Material (hub)
Aluminum alloy
Accessories
Cap screw
Dimension G(mm)
6.5
Dimension W (mm)
27
Surface Processing
Hub: Anodized
spacer section: anodized
Allowable End Play (mm)
+/-0.5
Material (disk)
Stainless
Dimension F (mm)
2.5
Maximum Torque (N m)
1.5
Screw Diameter
M2
Maximum Shaft Bore Size (mm)
8
Dimensions L (mm)
8
Maximum Rotation Speed (min-1[r. p.m])
10000
Weight (g)
18
Common Torque (N-m)
0.7
Material (spacer)
Aluminum alloy
Static Torsional Spring Constant (N/m/rad)
200
Shaft Hole Diameter D2(mm)
6