|
Mini Couplicon MDW-25C-10x11
- Item.#
- 07220211
- Mfr.#
- MDW-25C-10x11
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Material (pin)
- Stainless
- Allowable Argument (degree)
- 1.5
- Dimension A (mm phi)
- 25
- Moment of Inertia (kg / m2)
- 2.7x10-6
- Tightening Torque (N ? m)
- 1
- Material (hub)
- Aluminum alloy
- Accessories
- Cap screw
- Dimension G(mm)
- 9
- Dimension W (mm)
- 31
- Compatible Shaft Tolerance
- h7 (recommended) and h6
- Allowable Eccentric (mm)
- 0.12
- Dimension E (phi mm)
- 12.5
- Allowable End Play (mm)
- +/-0.5
- Material (disk)
- Stainless
- Dimensions L (mm)
- 10
- Maximum Rotation Speed (min-1[r. p.m])
- 8000
- Weight (g)
- 25
- Common Torque (N-m)
- 1
- Material (spacer)
- Aluminum alloy
- Static Torsional Spring Constant (N/m/rad)
- 450
- Dimension F (mm)
- 3.5
- Maximum Torque (N m)
- 2
- Screw Diameter
- M2.5
- Surface Processing
- Hub: Anodized
spacer section: anodized
|
Customers Who Viewed This Item Also Viewed
<<
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
>>
Customers Who Bought This Item Also Bought