Buy more than* S$200* and get FREE SHIPPING

  • Mini Couplicon
  • Mini Couplicon
  • Mini Couplicon

Mini Couplicon MDW-25C-10x12

Item.#
07220227
Mfr.#
MDW-25C-10x12
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
59.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material (pin)
Stainless
Allowable Argument (degree)
1.5
Dimension E (phi mm)
12.5
Dimensions L (mm)
10
Maximum Rotation Speed (min-1[r. p.m])
8000
Weight (g)
25
Common Torque (N-m)
1
Material (spacer)
Aluminum alloy
Static Torsional Spring Constant (N/m/rad)
450
Dimension F (mm)
3.5
Maximum Torque (N m)
2
Screw Diameter
M2.5
Allowable End Play (mm)
+/-0.5
Material (disk)
Stainless
Dimension A (mm phi)
25
Moment of Inertia (kg / m2)
2.7x10-6
Tightening Torque (N ? m)
1
Material (hub)
Aluminum alloy
Accessories
Cap screw
Dimension G(mm)
9
Dimension W (mm)
31
Compatible Shaft Tolerance
h7 (recommended) and h6
Allowable Eccentric (mm)
0.12
Surface Processing
Hub: Anodized
spacer section: anodized