Buy more than* S$200* and get FREE SHIPPING

  • Mini Couplicon
  • Mini Couplicon
  • Mini Couplicon

Mini Couplicon MDW-32C-11x12

Item.#
07220516
Mfr.#
MDW-32C-11x12
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
66.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Material (pin)
Stainless
Allowable Argument (degree)
1.5
Accessories
Cap screw
Dimension G(mm)
11
Dimension W (mm)
40
Compatible Shaft Tolerance
h7 (recommended) and h6
Allowable Eccentric (mm)
0.15
Dimension E (phi mm)
16
Dimensions L (mm)
12
Maximum Rotation Speed (min-1[r. p.m])
6000
Weight (g)
60
Common Torque (N-m)
2.5
Allowable End Play (mm)
+/-0.5
Material (disk)
Stainless
Material (spacer)
Aluminum alloy
Static Torsional Spring Constant (N/m/rad)
1100
Dimension F (mm)
4
Maximum Torque (N m)
5
Screw Diameter
M3
Dimension A (mm phi)
32
Moment of Inertia (kg / m2)
9.6x10-6
Tightening Torque (N ? m)
1.5
Material (hub)
Aluminum alloy
Surface Processing
Hub: Anodized
spacer section: anodized