Buy more than* S$200* and get FREE SHIPPING

  • Mini Couplicon
  • Mini Couplicon
  • Mini Couplicon

Mini Couplicon MDW-40C-12x12

Item.#
07220665
Mfr.#
MDW-40C-12x12
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (pin)
Stainless
Allowable Argument (degree)
1.5
Dimension F (mm)
5
Maximum Torque (N m)
7
Screw Diameter
M4
Maximum Shaft Bore Size (mm)
20
Dimensions L (mm)
14
Maximum Rotation Speed (min-1[r. p.m])
5000
Weight (g)
100
Common Torque (N-m)
3.5
Material (spacer)
Aluminum alloy
Static Torsional Spring Constant (N/m/rad)
1400
Surface Processing
Hub: Anodized
spacer section: anodized
Allowable End Play (mm)
+/-0.5
Material (disk)
Stainless
Compatible Shaft Tolerance
h7 (recommended) and h6
Allowable Eccentric (mm)
0.15
Dimension E (phi mm)
21
Dimension A (mm phi)
40
Moment of Inertia (kg / m2)
1.9x10-5
Tightening Torque (N ? m)
2.5
Material (hub)
Aluminum alloy
Accessories
Cap screw
Dimension G(mm)
15
Dimension W (mm)
44