Buy more than* S$200* and get FREE SHIPPING

  • Mini Couplicon
  • Mini Couplicon
  • Mini Couplicon

Mini Couplicon MDW-40C-12x16

Item.#
07220692
Mfr.#
MDW-40C-12x16
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
87.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Material (pin)
Stainless
Allowable Argument (degree)
1.5
Accessories
Cap screw
Dimension G(mm)
15
Dimension W (mm)
44
Compatible Shaft Tolerance
h7 (recommended) and h6
Allowable Eccentric (mm)
0.15
Dimension E (phi mm)
21
Dimension A (mm phi)
40
Moment of Inertia (kg / m2)
1.9x10-5
Tightening Torque (N ? m)
2.5
Material (hub)
Aluminum alloy
Surface Processing
Hub: Anodized
spacer section: anodized
Allowable End Play (mm)
+/-0.5
Material (disk)
Stainless
Material (spacer)
Aluminum alloy
Static Torsional Spring Constant (N/m/rad)
1400
Dimension F (mm)
5
Maximum Torque (N m)
7
Screw Diameter
M4
Maximum Shaft Bore Size (mm)
20
Dimensions L (mm)
14
Maximum Rotation Speed (min-1[r. p.m])
5000
Weight (g)
100
Common Torque (N-m)
3.5