|
Mini Couplicon MDW-50C-14x16
- Item.#
- 07221365
- Mfr.#
- MDW-50C-14x16
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Material (pin)
- Stainless
- Allowable Argument (degree)
- 1.5
- Dimension F (mm)
- 6
- Allowable Eccentric (mm)
- 0.15
- Dimension E (phi mm)
- 26
- Dimension A (mm phi)
- 50
- Moment of Inertia (kg / m2)
- 8.1x10-5
- Tightening Torque (N ? m)
- 7
- Material (hub)
- Aluminum alloy
- Accessories
- Cap screw
- Dimension G(mm)
- 18
- Dimension W (mm)
- 57
- Allowable End Play (mm)
- +/-0.5
- Material (disk)
- Stainless
- Compatible Shaft Tolerance
- h7 (recommended) and h6
- Screw Diameter
- M5
- Maximum Shaft Bore Size (mm)
- 25
- Dimensions L (mm)
- 18
- Maximum Rotation Speed (min-1[r. p.m])
- 4000
- Weight (g)
- 210
- Common Torque (N-m)
- 9
- Material (spacer)
- Aluminum alloy
- Static Torsional Spring Constant (N/m/rad)
- 2200
- Surface Processing
- Hub: Anodized
spacer section: anodized
|
Customers Who Viewed This Item Also Viewed
<<
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
>>
Customers Who Bought This Item Also Bought