Buy more than* S$200* and get FREE SHIPPING

  • Mini Couplicon
  • Mini Couplicon
  • Mini Couplicon

Mini Couplicon MDW-50C-14x19

Item.#
07221392
Mfr.#
MDW-50C-14x19
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
99.43 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Material (pin)
Stainless
Allowable Argument (degree)
1.5
Tightening Torque (N ? m)
7
Material (hub)
Aluminum alloy
Accessories
Cap screw
Dimension G(mm)
18
Dimension W (mm)
57
Dimension F (mm)
6
Allowable Eccentric (mm)
0.15
Dimension E (phi mm)
26
Dimension A (mm phi)
50
Moment of Inertia (kg / m2)
8.1x10-5
Surface Processing
Hub: Anodized
spacer section: anodized
Allowable End Play (mm)
+/-0.5
Material (disk)
Stainless
Weight (g)
210
Common Torque (N-m)
9
Material (spacer)
Aluminum alloy
Static Torsional Spring Constant (N/m/rad)
2200
Shaft Hole Diameter D2(mm)
19
Compatible Shaft Tolerance
h7 (recommended) and h6
Screw Diameter
M5
Maximum Shaft Bore Size (mm)
25
Dimensions L (mm)
18
Maximum Rotation Speed (min-1[r. p.m])
4000