Buy more than* S$200* and get FREE SHIPPING

  • Mini Couplicon
  • Mini Couplicon
  • Mini Couplicon

Mini Couplicon MDW-63C-15x19

Item.#
07221934
Mfr.#
MDW-63C-15x19
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Material (pin)
Stainless
Allowable Argument (degree)
1.5
Allowable Eccentric (mm)
0.15
Dimension E (phi mm)
35
Dimension A (mm phi)
63
Moment of Inertia (kg / m2)
2.1x10-4
Weight (g)
340
Common Torque (N-m)
12.5
Material (spacer)
Aluminum alloy
Static Torsional Spring Constant (N/m/rad)
3000
Shaft Hole Diameter D2(mm)
19
Compatible Shaft Tolerance
h7 (recommended) and h6
Surface Processing
Hub: Anodized
spacer section: anodized
Allowable End Play (mm)
+/-0.5
Material (disk)
Stainless
Screw Diameter
M6
Maximum Shaft Bore Size (mm)
30
Dimensions L (mm)
20
Maximum Rotation Speed (min-1[r. p.m])
3000
Material (hub)
Aluminum alloy
Accessories
Cap screw
Dimension G(mm)
24
Dimension W (mm)
61
Dimension F (mm)
7
Maximum Torque (N m)
25