Buy more than* S$200* and get FREE SHIPPING

  • Sensor Light Steel Band
  • Sensor Light Steel Band
  • Sensor Light Steel Band

Sensor Light Steel Band ESL-SB

5.00 (1)
Item.#
07225653
Mfr.#
ESL-SB
Package Qty.
1PC
Ship pack of
1
7.74 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible
Light sensor: ESL-BH100, ELS-BH200, ELS-BH150, ESL-PH100
Length (mm)
900
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting of the sensor light
5
From Japan
On 2013-05-21 13:16:03
Since the thin stainless steel band was struggling not hard to find, it was very helpful. Immediately, it was attached. Since the long and up to 90 centimeters in length, it was able to be attached to the thick pillars. We are very satisfied.
This review is about item#07225653.