Buy more than* S$200* and get FREE SHIPPING

  • Pallet Puller Belt, Hook
  • Pallet Puller Belt, Hook
  • Pallet Puller Belt, Hook

Pallet Puller Belt, Hook PPB 10m

5.00 (1)
Item.#
07225671
Mfr.#
PPB 10m
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Width (mm)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drawing a wooden pallet
5
From Japan
On 2016-11-20 15:22:06
Very safety can be ensured, work efficiency is improved and it is useful.
This review is about item#7225662.