Buy more than* S$200* and get FREE SHIPPING

  • Measure Tape, Steel, "Gripper"
  • Measure Tape, Steel,
  • Measure Tape, Steel,

Measure Tape, Steel, "Gripper" KMC-900R

4.82 (11)
Item.#
07225827
Mfr.#
KMC-900R
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (tape)
Steel
Scale Specification
Meter
JIS Standard
1st class
Coat
Nylon
Tape Width (mm)
10
Length (m)
10
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Cable production
5
From Japan
On 2017-07-29 21:02:04
Compact and has enough length and is very easy to use. Also the scale part seems to be strong.
This review is about item#7225836.
Field survey Inside the room
4
From Japan
On 2017-06-09 15:51:16
I feel the size halfway. It is excellent in carrying, but it is big to put it in your pocket, and whether it can not attach a clip or a strap. I put it in the waist pouch, but it feels a bit bigger anyway.
This review is about item#07225836.
Score of steel frame
5
From Japan
On 2016-12-20 07:36:02
Easy to use, cheerful, easy to see, cheap, affordable size
This review is about item#07225836.
Parking lot measurement etc
5
From Japan
On 2016-10-11 17:44:56
I use it when I am missing with an ordinary measure. Very easy to use and useful.
This review is about item#7225836.
Production site
4
From Japan
On 2015-08-27 18:08:30
Accuracy No problem. There is no problem with rubbing strength of letters. I am sorry that the take-up knob is tilted with respect to the direction of rotation and the strike is not attached, so the deduction point 1.
This review is about item#07225827.
Measurement with a yacht
5
From Japan
On 2015-06-11 21:25:08
It is convenient because it can not measure well with convex or nonmetallic major, but places that do not stretch are good
This review is about item#07225827.
At the time of registration application for trailer manufactured by our company (vehicle inspection place)
5
From Japan
On 2015-02-26 13:33:09
Used when working at a vehicle inspection place. I will purchase the big one this time because I will set aside after measuring and forget to take it home. I am listening to the voices from workers that it is a usable size.
This review is about item#07225845.
Distance measurement
5
From Japan
On 2014-04-28 19:33:48
Compact and easy to use
This review is about item#07225836.
DIY of construction civil engineering
5
From Japan
On 2013-12-12 08:16:46
I like the feeling of fitting in my hands. I like pulling out, winding up smoothly and I like it.
This review is about item#07225827.
For on-site use
5
From Japan
On 2012-12-24 14:24:51
It is easier to make than nylon
This review is about item#07225845.