Buy more than* S$200* and get FREE SHIPPING

  • Measure Tape, Steel, "Gripper"
  • Measure Tape, Steel,
  • Measure Tape, Steel,

Measure Tape, Steel, "Gripper" KMC-900R

4.89 (9)
Item.#
07225836
Mfr.#
KMC-900R
Package Qty.
1PC
Ship pack of
1
23.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (tape)
Steel
Scale Specification
Meter
Length (m)
20
Coat
Nylon
Tape Width (mm)
10
JIS Standard
Grade 1
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Scoring of Steel
5
From Japan
On 2016-12-20 07:36:02
Easy-to-use, light, easy to appear, inexpensive, affordable size
This review is about item#07225836.
Parking of measurement, such as
5
From Japan
On 2016-10-11 17:44:56
It is used when not enough in a normal measure. It come in handy very easy to use.
This review is about item#7225836.
Production site
4
From Japan
On 2015-08-27 18:08:30
None accuracy problem. Rubbing strength of character is also no problem. And the winding knob of the is a pity that is tilted with respect to the direction of rotation Deduction 1 because the strap is not attached.
This review is about item#07225827.
Measurement of in yacht
5
From Japan
On 2015-06-11 21:25:08
It is useful because it can not be measured well with convex and non-metallic of major Bend, but it is a good point of no growth
This review is about item#07225827.
When our production trailer of the registration application of the (vehicle inspection field)
5
From Japan
On 2015-02-26 13:33:09
Use at the time of the work in the inspection field. Large ones, because it or forgot to bring back will put next to after finishing measure, I was allowed to buy things of this small size. A good size and easy to use we have heard the voice of than workers.
This review is about item#07225845.
Distance measurement
5
From Japan
On 2014-04-28 19:33:48
Easy to use in a small
This review is about item#07225836.
Civil construction of DIY
5
From Japan
On 2013-12-12 08:16:46
I like the feeling that fit in the hand. Drawer, I like also winding smooth.
This review is about item#07225827.
For site
5
From Japan
On 2012-12-24 14:24:51
It is easily reduced than nylon
This review is about item#07225845.
Architectural hardware installation
5
From Japan
On 2008-02-05 21:56:40
It is easy to use will be straight, even on top of the tape broken thin ones without the.
This review is about item#07225836.