Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Measure Tape, Steel, "Gripper"
  • Measure Tape, Steel,
  • Measure Tape, Steel,

Measure Tape, Steel, "Gripper" KMC-900R

4.89 (9)
Item.#
07225845
Mfr.#
KMC-900R
Package Qty.
1PC
Ship pack of
1
32.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (tape)
Steel
Scale Specification
Meter
JIS Standard
Grade 1
Coat
Nylon
Tape Width (mm)
10
Length (m)
30
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Scoring of Steel
5
From Japan
On 2016-12-20 07:36:02
Easy-to-use, light, easy to appear, inexpensive, affordable size
This review is about item#07225836.
Parking of measurement, such as
5
From Japan
On 2016-10-11 17:44:56
It is used when not enough in a normal measure. It come in handy very easy to use.
This review is about item#7225836.
Production site
4
From Japan
On 2015-08-27 18:08:30
None accuracy problem. Rubbing strength of character is also no problem. And the winding knob of the is a pity that is tilted with respect to the direction of rotation Deduction 1 because the strap is not attached.
This review is about item#07225827.
Measurement of in yacht
5
From Japan
On 2015-06-11 21:25:08
It is useful because it can not be measured well with convex and non-metallic of major Bend, but it is a good point of no growth
This review is about item#07225827.
When our production trailer of the registration application of the (vehicle inspection field)
5
From Japan
On 2015-02-26 13:33:09
Use at the time of the work in the inspection field. Large ones, because it or forgot to bring back will put next to after finishing measure, I was allowed to buy things of this small size. A good size and easy to use we have heard the voice of than workers.
This review is about item#07225845.
Distance measurement
5
From Japan
On 2014-04-28 19:33:48
Easy to use in a small
This review is about item#07225836.
Civil construction of DIY
5
From Japan
On 2013-12-12 08:16:46
I like the feeling that fit in the hand. Drawer, I like also winding smooth.
This review is about item#07225827.
For site
5
From Japan
On 2012-12-24 14:24:51
It is easily reduced than nylon
This review is about item#07225845.
Architectural hardware installation
5
From Japan
On 2008-02-05 21:56:40
It is easy to use will be straight, even on top of the tape broken thin ones without the.
This review is about item#07225836.