Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Glass Fiber Characteristic Tape Open-Reel Fiberglass
  • Glass Fiber Characteristic Tape Open-Reel Fiberglass
  • Glass Fiber Characteristic Tape Open-Reel Fiberglass

Glass Fiber Characteristic Tape Open-Reel Fiberglass KMC-1600

Item.#
07225854
Mfr.#
KMC-1600
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Materials (tape)
Glass fibers
Coat
Double
Tape Width (mm)
13
Weight (g)
825
JIS Standard
1st class
Scale Specification
Meter
Length (m)
30