Buy more than* S$200* and get FREE SHIPPING

  • Humidity and Temperature Meter

Humidity and Temperature Meter HD-150

Item.#
07225906
Mfr.#
HD-150
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Box Dimensions (mm)
213x178x47
Humidity Measurement Range (%)
0 - 100
Body Weight (g)
190
Material (Body)
Plastic
Mass (per box)(g)
260
Temperature Measurement Range (deg C)
-30 - 50
Main Part Dimension (mm)
phi155x37
Application
For wall hanging