Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Thermo Hygrometer

Thermo Hygrometer CR-131

Item.#
07225915
Mfr.#
CR-131
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For hanging and putting on., For hanging and putting on.
Mass (per box)(g)
210
Temperature Measurement Range (deg C)
-30 to 50
Main Part Dimension (mm)
phi135x31
Application
For hanging and putting on.
Box Dimensions (mm)
213x178x47
Humidity Measurement Range (%)
0 to 100
Body Weight (g)
140
Material (Body)
Plastic