Buy more than* S$200* and get FREE SHIPPING

  • Humidity and Temperature Meter

Humidity and Temperature Meter CP-300W

5.00 (1)
Item.#
07225924
Mfr.#
CP-300W
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Humidity Measurement Range (%)
0 - 100
Case Color
White
Main Part Dimension (mm)
300x75x20
Application
For wall hanging
Temperature Measurement Range (deg C)
-30 - 50
Body Weight (g)
115
Material (Body)
Plastic
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in waste oil, wastewater treatment site
5
From Japan
On 2013-05-31 13:20:44
I purchased a digital before but it was easy to break by placing it outside This time I bought this
This review is about item#07225924.