Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Slope Level 2
  • Slope Level 2
  • Slope Level 2
  • Slope Level 2

Slope Level 2 ED-50SLY

Item.#
07225976
Mfr.#
ED-50SLY
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Color (Body)
Yellow
Body Weight (g)
331
Sensitivity (mm/m)
0.50 = 0.0286 degree
Pricision
+/- 0.1432 degree within 2.50mm / m = +/-
Dimensions (Length L x Width W x Height H) (mm)
500x20x49
Specification
Aluminum alloy extrude hardening processed ABS resin cover 4 gradient measurable 4 line acrylic bubble tube