Buy more than* S$200* and get FREE SHIPPING

  • Slant Level Pro
  • Slant Level Pro
  • Slant Level Pro
  • Slant Level Pro
  • Slant Level Pro

Slant Level Pro ED-25SPRO

Item.#
07225985
Mfr.#
ED-25SPRO
Package Qty.
1PC
Ship pack of
1
34.83 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Purpose
For revolution type goniometry For construction For engineering works, For revolution type goniometry For construction For engineering works
Pricision
+/- 17.5 mm / m = +/- 1.0 degree within
Dimensions (Length L x Width W x Height H) (mm)
20x150x250
TRUSCO Part Number
410-5125
Color (Body)
Black (skeleton)
Body Weight (g)
295
Sensitivity (mm/m)
0.50=0.0286 degree
Specification
ABS resin Rotary Waterproof type