Buy more than* S$200* and get FREE SHIPPING

  • Ideal Level
  • Ideal Level
  • Ideal Level
  • Ideal Level

Ideal Level ED-30IL

Item.#
07225994
Mfr.#
ED-30IL
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Color (Body)
Silver
Body Weight (g)
174
TRUSCO Part Number
410-5150
Specification
Aluminum alloy extrude hardening processed Alumite clear paint finish pipe measurable 4 line acrylic bubble tube
Sensitivity (mm/m)
0.50 = 0.0286 degree
Dimensions (Length L x Width W x Height H) (mm)
300x20x51
Pricision
+/- 0.1432 degree within 2.50mm / m = +/-