Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ideal Level
  • Ideal Level
  • Ideal Level
  • Ideal Level

Ideal Level ED-60IL

Item.#
07226012
Mfr.#
ED-60IL
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Color (Body)
Silver
Purpose
For multi purpose, For multi purpose
Body Weight (g)
338
TRUSCO Part Number
410-5281
Pricision
+/- 2.50mm / m = + / - 0.1432 ° within
Sensitivity (mm/m)
0.50 = 0.0286 degree
2014 TRUSCO Published Page
2-2370
Dimensions (Length L x Width W x Height H) (mm)
600x20x51
Specification
Aluminum alloy extrude hardening processed. Alumite clear paint finish, pipe measurable, 4 line acrylic bubble tube