Buy more than* S$200* and get FREE SHIPPING

  • Small Carpenter's Square, 30 x 15cm, "Sunday Carpenter"
  • Small Carpenter's Square, 30 x 15cm,
  • Small Carpenter's Square, 30 x 15cm,
  • Small Carpenter's Square, 30 x 15cm,

Small Carpenter's Square, 30 x 15cm, "Sunday Carpenter" 12416

5.00 (2)
Item.#
07226021
Mfr.#
12416
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
For carpenters, For carpenters
Squareness (/ 100 mm)
+/-0.1 mm or less
Rear Side Scale (long branches)
(Outside) 30cm, (inside) squareuare
Front Side Scale (long branches)
(Outside) 30 cm (inside) 5 mm, 30 cm pitch
Measuring Range (cm)
0 - 30
Length 1 (mm)
163
Weight (g)
67
Width (mm)
15
Material
iron(SPCC STEEL + PAINTED
Specification
White scale on black surface.
Length Tolerance (mm)
+/-0.3
Rear Side Scale (short branches)
(Outside) 15cm, (inside) round
Front Side Scale (short branches)
(Outside) 15 cm (inside) 5 mm, 15 cm pitch
Tolerance (mm)
total length+/-0.2 mm
Length 2 (mm)
330
Scale
Hole corner on the back suface
Thickness (mm)
1.3
Shape
Same thickness
TRUSCO Part Number
408-3181
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Produce TV rack
5
From Japan
On 2017-12-22 11:29:44
Until now I used a white Kane Scale, but this one is easier to see and use
This review is about item#7226021.
Ideal as a carpentry item
5
From Japan
On 2013-02-19 21:07:52
I treat it as a product, so I do not understand but it has a good reputation
This review is about item#07226021.