Buy more than* S$200* and get FREE SHIPPING

  • Small Carpenter's Square 30x15cm, Grooved, Stainless Steel
  • Small Carpenter's Square 30x15cm, Grooved, Stainless Steel
  • Small Carpenter's Square 30x15cm, Grooved, Stainless Steel
  • Small Carpenter's Square 30x15cm, Grooved, Stainless Steel

Small Carpenter's Square 30x15cm, Grooved, Stainless Steel 12017

4.40 (5)
Item.#
07226046
Mfr.#
12017
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For carpenters, For carpenters, For carpenters, For carpenters
Squareness (/ 100 mm)
+/-0.1 mm or less
Rear Side Scale (long branches)
(Outside) 30cm, (inside) square
Front Side Scale (long branches)
(Outside) 30 cm (inside) 5 mm, 30 cm pitch
Measuring Range (cm)
0 - 30
Length 1 (mm)
165
Weight (g)
57
Width (mm)
15
Material
Stainless steel SUS410
Application
For carpenters
Length Tolerance (mm)
+/-0.2
Rear Side Scale (short branches)
(Outside) 15cm, (inside) round
Front Side Scale (short branches)
(Outside) 15 cm (inside) 5 mm, 15 cm pitch
Tolerance (mm)
+/-0.2 mm in overall length
Length 2 (mm)
330
Scale
Square hole on the back
Thickness (mm)
1.1
Shape
Same thickness
TRUSCO Part Number
408-3172
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
At factory production
4
From Japan
On 2017-05-14 19:09:39
It is used for full size and marking. The scale is easy to see, it is light and easy to use.
This review is about item#7226046.
For paper making
5
From Japan
On 2016-03-11 22:18:56
I am using this product only for easy use
This review is about item#07226046.
For home woodworking
5
From Japan
On 2015-04-16 10:52:14
It is cheap but functional. Easy to see large letters. I also want to purchase.
This review is about item#07226046.
Air conditioner installation
3
From Japan
On 2014-04-03 22:44:05
It was easy to use
This review is about item#07226046.
Home DIY
5
From Japan
On 2014-04-02 21:12:21
The scale is very easy to see.
This review is about item#07226046.