Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Square 10x5cm
  • Square 10x5cm
  • Square 10x5cm

Square 10x5cm 12101

4.62 (8)
Item.#
07226107
Mfr.#
12101
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
14
Width (mm)
10
Material
Stainless SUS420J 2
TRUSCO Part Number
290-1188
Tolerance (mm)
Total length +/- 0.2mm
Length 2 (mm)
105
Perpendicularity
Shall not exceed +/- 0.1mm at 100mm
Rear Side Scale (short branches)
(Outside) 5cm, (in) 1cm pitch 5cm
Shape
Same thickness
Rear Side Scale (long branches)
(Outer) 10cm, (in) 1cm pitch 10cm
Front Side Scale (short branches)
(Outside) 5cm, (in) 1cm pitch 5cm
Front Side Scale (long branches)
(Outer) 10cm, (in) 1cm pitch 10cm
Measuring Range (cm)
0 to 10
Length 1 (mm)
55
Thickness (mm)
1.2
Type
Carpenter's square small ? DIY (front and back cm scale)
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
measurement
5
From Japan
On 2018-05-15 09:49:11
It's small and it's convenient to carry but since I lose it immediately after dropping it, I bought a few times again. Now I have a magnet in my waist bag and I carry it by sticking. It is a difficult point that there is no memory up to the tip, but as I measured it by myself, it was 105 mm on the long side, so there are times when you need to emergency when marking wooden screw positions.
This review is about item#07226107.
Carrying & measuring & centering
5
From Japan
On 2017-08-14 14:52:16
Very convenient to carry, precise enough and durable. Besides measurement, it can also be used to look at the coupling and pumping surface of a pump & motor.
This review is about item#7226107.
Construction work
4
From Japan
On 2016-06-19 18:24:35
Since it can always be put in a waist bag a little work is enough.
This review is about item#07226107.
Seat paste
5
From Japan
On 2015-03-20 17:25:58
This size is subtly necessary and convenient. It is easy to store also in the waist bag, it does not get in the way. If possible, it's best if you have memory inside.
This review is about item#07226107.
DIY
5
From Japan
On 2014-12-11 16:28:22
Well ... Where is it to quickly cross the head to a small amount of smallness? To forget or to forget .... Sure enough, I can not find a plan to put it in the place I decided. I can not find it even if I search ... so I do not look for it. I waited until it came out, it appeared from an unexpected place. It is a product that is inconspicuous unless you open it even with a hole and attach it with a ribbon. It might be convenient to enter your pocket.
This review is about item#07226107.
Making money in a narrow place
5
From Japan
On 2014-08-12 21:53:56
The size is satisfactory. As with other types of bend, I think that it will be useful when measuring the depth of a hole if there is a dimensional display up to the tip.
This review is about item#07226107.
Measurement of places where accuracy is required
5
From Japan
On 2014-04-22 21:05:59
I have used it before, but I think that it is done very well. Because shape is small and memory is easy to see, I think that there is no more product.
This review is about item#07226107.
When measuring detailed dimensions finely
3
From Japan
On 2013-10-29 17:11:29
You can carry it with your notebook etc., easy to measure finely detailed dimensions. Maybe there are things of around 15 x 7 cm.
This review is about item#07226107.