Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Square 50cm
  • Square 50cm
  • Square 50cm
  • Square 50cm

Square 50cm 10014

Item.#
07226125
Mfr.#
10014
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0894
Rear Side Scale (long branches)
(Outside) square hole, (in) rounding tenon
Front Side Scale (long branches)
(Outer) 50cm
Measuring Range (cm)
0 to 50
Length 2 (mm)
520
Perpendicularity
Does not exceed + /-0.1mm at 100mm
Weight (g)
91
Width (mm)
15
Material
Stainless SUS420J 2
Specification
Red number sign and Chinese twelve sign zodiac.
Rear Side Scale (short branches)
(Outer) 25cm
Front Side Scale (short branches)
(Outer) 25cm
Tolerance (mm)
Total length + /-0.2mm
JIS Standard
Allow No. 372027/CN9510
Length 1 (mm)
260
Type
Carpenter's square carpenter for 50cm (back angle mass per unit area)
Thickness (mm)
1.4
Shape
SumiAtsushi
TRUSCO Part Number
408-3121
Application
For carpenters