NoteBuy more than* S$200* and get FREE SHIPPING

  • Adjustable Square for Round Saw 230mm

Adjustable Square for Round Saw 230mm 77878

4.33 (3)
Item.#
07226195
Mfr.#
77878
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Electric circular saw's guide ruler
Main Part Dimension (mm)
350x105x26
Usage
You can use it as a guide ruler when cutting off plates (external wall board, wood board etc.)
Pricision
+/- 1 / 300 Radian ( less than +/-1mm with 300 mm )
Weight (g)
350
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Cutting such as barrel wood
5
From Japan
On 2013-07-18 15:39:59
Only to cheap, is a little cheesy, but, and there's, than not, finish, the efficiency both, is a big difference. Even in amateur work, loss and we have no think.
This review is about item#07226195.
Cutting paneling
4
From Japan
On 2013-06-14 21:46:05
In discarded with wood, it is useful when you turn off a lot of the same length. It is just a good size to cut the siding. When Aijakuri is on top of the front is a little unstable. It is also useful when you use a jigsaw.
Although not yet used!
4
From Japan
On 2013-06-13 21:07:33
Purchase because it does not cut the money in a round of this use in DIY. Now I think that expire unless misuse.
This review is about item#07226195.