Buy more than* S$200* and get FREE SHIPPING

  • Transparent Packing Tape W/Cutter

Transparent Packing Tape W/Cutter 375DSN

3.00 (1)
Item.#
07226335
Mfr.#
375DSN
Package Qty.
1Roll
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Heavy-duty packagine for cardboard boxes and up to approx. 20kg. For packing small packages. For the reinforcement or sealing of document bin long term storing. Heavy packaging
Adhesive Power (N/10mm)
5.1
Tape Thickness (mm)
0.08
Paper Tube Inside Diameter (mm)
76
Base Material
Polypropylene film
Specification
With tape + cutter
Tensile Strength (N/10mm)
56
Adhesive
Rubber adhesive
Extensibility (%)
50
Tape Length (m)
50
Tape Width (mm)
48
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Packing work
3
From Japan
On 2016-06-01 18:04:04
Although it is a tape for heavy packaging, it is not sticky at the diagonal force and it tears easily.
This review is about item#07226335.