Buy more than* S$200* and get FREE SHIPPING

  • Clear Packing Tape No.375S
  • Clear Packing Tape No.375S
  • Clear Packing Tape No.375S

Clear Packing Tape No.375S 375SN

5.00 (2)
Item.#
07226344
Mfr.#
375SN
Package Qty.
1Roll
Ship pack of
1
6.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Cutter not included.
Tensile Strength (N/10mm)
56
Adhesive
Rubber adhesive
Extensibility (%)
50
Tape Length (m)
50
Tape Width (mm)
48
Purpose
for packaging cardboard boxes and up to approx. 20kg. heavy objects.For wrapping small packages. For the reinforcement or sealing of long term storage goods in document bin . Heavy packaging
Adhesive Power (N/10mm)
5.1
Tape Thickness (mm)
0.08
Paper Tube Inside Diameter (mm)
76
Base Material
Polypropylene film
Specification
Tape only
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for preventing leakage of discharging agent.
5
From Japan
On 2016-12-14 14:48:25
Most of the other tapes are good for acrylic glue but not for contamination because it is gum type glue.
This review is about item#7226344.
Used as building materials for housing, for packaging
5
From Japan
On 2014-06-13 14:21:54
This product is very helpful because there is little smell of adhesive on the tape. People who are very weak for odor and people who are pretty sensitive can also be used.
This review is about item#07226344.