Buy more than* S$200* and get FREE SHIPPING

  • Carton Sealing Tape

Carton Sealing Tape -

Item.#
07226353
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
For light packaging, to reduce cost as sealing tape.
Adhesive Power (N/10mm)
2.0 or more
Adhesive
Acrylic pressure sensitive adhesive
Tape Length (m)
100
Tape Width (mm)
48
Specification
Not write letters, pasting in layers OK
Tensile Strength (N/10mm)
20.0 or more
Elongation (%)
100 or more
Tape Thickness (mm)
0.03
Base Material
Conductive carbon input Teflon (PTFE)
Color
Transparency