Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Easy-Stick Adhesive Tape
  • Easy-Stick Adhesive Tape
  • Easy-Stick Adhesive Tape

Easy-Stick Adhesive Tape HS-45050

4.50 (10)
Item.#
07226362
Mfr.#
HS-45050
Package Qty.
1Roll
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewind Strength (N/10mm)
0.52
Base Material Thickness (mm)
0.04
Extensibility (%)
100 or more
Base Material
OPP
Type
Tape only
Specification
Tape only
Tensile Strength (N/25mm)
more than 105
Tuck (ball No.)
16
Tape Thickness (mm)
0.067
Tape Length (m)
50
Tape Width (mm)
50
Color
Transparent
Adhesive Force (N/25mm)
more than 4.9
Adhesive
Acrylic type
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
I use it anywhere.
5
From Japan
On 2018-05-18 16:10:49
From everything in every household to gluing, packaging, stitching, I am using it until the gluing of the envelope and it is in use conveniently.
This review is about item#7226362.
packing
4
From Japan
On 2018-03-24 00:02:09
It is tough with a solid thickness. Because it is easy to use, I thought that there was more things than price.
This review is about item#7226362.
I used it for joining materials.
3
From Japan
On 2018-01-26 19:59:00
I purchased it thinking of joining things in the net shape. Since the thing purchased at the home center was immediately peeled off, I thought I chose what I thought would not come off, but I was peeling off immediately because it was bad compatibility with the product. Performance is hard to understand.
This review is about item#7226362.
Used for sticking cushioning material
4
From Japan
On 2017-03-28 19:39:43
I bought it that it would be difficult to peel off even if it gets wet with water. It is regrettable that it is easy to break when pasting.
This review is about item#7226371.
When painting work
5
From Japan
On 2016-05-27 09:16:54
The feeling of use was good and there were no other comments
This review is about item#07226362.
Cardboard shipment etc. inside the company
4
From Japan
On 2016-02-12 18:00:05
When peeling off, there is less tingling so it does not inconvenience other people. Easy to understand the peeling location when using next time.
This review is about item#07226362.
Pasting an office envelope
5
From Japan
On 2014-07-25 19:46:19
Since it can be withdrawn lightly, you can work comfortably. Moreover, there is no bellaby sound at all, it can work quietly. I hope the price is cheaper a little more. . .
This review is about item#07226362.
Packing work
5
From Japan
On 2014-05-26 16:09:56
Quiet and nice! It is! I am glad that the price is cheaper.
This review is about item#07226362.
Lamination of bulletins, envelope sealing etc.
5
From Japan
On 2011-12-03 14:42:43
It is quiet when sticking because it does not tighten. Although it is also in the comment of the other person, since it can be drawn out easily, there is also a thing that it draws out too much, but .... Adhesion is sufficient.
This review is about item#07226362.
When packing goods
5
From Japan
On 2011-02-01 14:11:27
Compared to ordinary OPP tape, there is almost no blebbing feeling when putting out the tape. I can affix it without putting strength on, so I have a very good reputation for women in charge of packaging. However, because the tape comes out too smoothly, the tape may occasionally come out more than necessary.
This review is about item#07226362.