Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Super Strong Double Sided Tape, General Material Use HG

Super Strong Double Sided Tape, General Material Use HG T4120

Item.#
07226405
Mfr.#
T4120
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Adhesive
Acrylic
Base Material
Acrylic foam
Holding Power (g)
1,100 (15mm x 20mm / SUS each other)
Tape Length (m)
2
Weight (g)
60
Tape Thickness (mm)
1
Operating Temperature Range (deg C)
-20 to 180 (after bonding)
Adhesive Power (N/10mm)
24.0
Tape Width (mm)
20
Purpose
Fixing metal, plastic, and wood