Buy more than* S$200* and get FREE SHIPPING

  • Super Strong Double Sided Tape, General Material Use HG

Super Strong Double Sided Tape, General Material Use HG T4140

Item.#
07226423
Mfr.#
T4140
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Adhesive
Acrylic
Base Material
Acrylic foam
Purpose
Fixing metal, plastic, and wood
Tape Length (m)
5
Weight (g)
115
Tape Thickness (mm)
1
Operating Temperature Range (deg C)
-20 To 180 (after bonding)
Adhesive Power (N/10mm)
24
Tape Width (mm)
20