Buy more than* S$200* and get FREE SHIPPING

  • Ultra Strong Double-Sided Tape Hg For Plastics

Ultra Strong Double-Sided Tape Hg For Plastics T4190

5.00 (1)
Item.#
07226475
Mfr.#
T4190
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Bonding and fixation of hard to attach plastic materials
Tape Thickness (mm)
1
Operating Temperature Range (deg C)
-20 to 80 (after adhesion)
Tape Width (mm)
20
Holding Power (g)
740 (15 mmx20 mm/SUS)
Adhesive Power (N/10mm)
26.0
Base Material
Acrylic foam
Tape Length (m)
5
Weight (g)
115
Adhesive
Acrylic
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To hold down
5
From Japan
On 2016-03-10 15:08:54
Convenient
This review is about item#07226457.