Buy more than* S$200* and get FREE SHIPPING

  • Double-sided Adhesive Tape

Double-sided Adhesive Tape T4200

5.00 (1)
Item.#
07226484
Mfr.#
T4200
Package Qty.
1Roll
Ship pack of
1
9.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To bond and fix polyvinyl chloride material that is less likely to stick
JIS Standard
JIS Z1541 standard
Tape Thickness (mm)
1
Operating Temperature Range (deg C)
-20 To 180 (after bonding)
Tape Length (m)
2
Weight (g)
50
Adhesive Power (N/10mm)
25.5
Adhesive
Acrylic
Base Material
Acrylic foam
Holding Power (g)
1, 000 (15mmx20mm/SUS each other)
Tape Width (mm)
15
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of tarpaulin
5
From Japan
On 2014-10-09 13:55:05
Adhesive force is very powerful. I think Let the situation in order to see the durability. In view of the material, perhaps, I think that there is no problem.
This review is about item#07226484.