Buy more than* S$200* and get FREE SHIPPING

  • Double-sided Adhesive Tape

Double-sided Adhesive Tape T4210

5.00 (1)
Item.#
07226493
Mfr.#
T4210
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
To bond and fix polyvinyl chloride material that is less likely to stick
JIS Standard
JIS Z1541 standard
Tape Thickness (mm)
1
Operating Temperature Range (deg C)
-20 to 180 (after bonding)
Tape Width (mm)
20
Holding Power (g)
1,000 (15mm x 20mm / SUS each other)
Adhesive Power (N/10mm)
25.5
Adhesive
Acrylic
Base Material
Acrylic foam
Tape Length (m)
2
Weight (g)
60
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of waterproof sheet
5
From Japan
On 2014-10-09 13:55:05
Adhesion is very strong. I would like to see the situation to see durability. I think that it probably has no problem in view of the material.
This review is about item#07226484.