Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Super Strong Double-Sided Tape For Rough Surfaces Hg

Super Strong Double-Sided Tape For Rough Surfaces Hg T4240

4.50 (2)
Item.#
07226527
Mfr.#
T4240
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For fixation and adhesion to rough surfaces, such as plywood and veneer .
Tape Thickness (mm)
2
Operating Temperature Range (deg C)
-20 to 180 (after adhesion)
Holding Power (g)
890 (15 mmx20 mm/SUS couple)
Tape Length (m)
1
Adhesive Power (N/10mm)
29.0
Base Material
Acrylic foam
Weight (g)
50
Adhesive
Acrylic type
Tape Width (mm)
15
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Paste parts of the cover
5
From Japan
On 2014-11-20 13:35:05
Thickness is just good
This review is about item#07226545.
Paste ETC in car interiors
4
From Japan
On 2014-06-10 15:03:49
Was used when pasting the ETC on-board unit in the interior, but took advantage of a variety of "strong" double-sided tape in the past, in the heat sag in the hot season of summer, adhesive force becomes weak, it has been peeled off , in the double-sided tape adhesive force cooperation so far, does not fall off is firmly fixed, because the future temperature rises, we look forward to durability.
This review is about item#07226527.