Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Super Strong Double-Sided Tape For Rough Surfaces Hg

Super Strong Double-Sided Tape For Rough Surfaces Hg T4260

4.50 (2)
Item.#
07226545
Mfr.#
T4260
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For fixation and adhesion to rough surfaces, such as plywood and veneer .
Tape Thickness (mm)
2
Operating Temperature Range (deg C)
-20 to 180 (after adhesion)
Adhesive
Acrylic
Tape Width (mm)
15
Adhesive Power (N/10mm)
29.0
Base Material
Acrylic foam
Holding Power (g)
890 (15 mmx20 mm/SUS)
Tape Length (m)
4
Weight (g)
120
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Pasting parts cover
5
From Japan
On 2014-11-20 13:35:05
Exact thickness
This review is about item#07226545.
Paste ETC on car interior
4
From Japan
On 2014-06-10 15:03:49
We used various "powerful" double-sided tapes in the past to paste the ETC in-vehicle unit to the interior, but in the summer hot weather, the bond strength became weak with heat sagging and it fell off Adhesiveness of this double-sided tape is cooperation at present, it is firmly fixed and does not peel off, the temperature will rise from now, so I am looking for durability.
This review is about item#07226527.