Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Universal Socket Wrench Set
  • Universal Socket Wrench Set
  • Universal Socket Wrench Set
  • Universal Socket Wrench Set
  • Universal Socket Wrench Set
  • Universal Socket Wrench Set

Universal Socket Wrench Set -

3.59 (32)
Item.#
07226563
Mfr.#
-
Package Qty.
1Set
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (extension bar)
Carbon steel
Material (universal socket)
Chrome vanadium steel
Operating Range (mm)
6-21
Set Contents
Universal Sockets (65 mm) Ratchet wrench (190 mm) Extension bar (70 mm)
Material (ratchet handle)
Carbon steel
Surface Processing
Ratchet handle: chrome-plated Extension bar: chrome-plated
Plug-in Angle (mm [inch])
9.5[3/8]
Customer Reviews
5 star 10
4 star 11
3 star 3
2 star 4
1 star 4
Review Rating: 3.59
32 Customer Reviews
The reviews are automatic translation.
To tighten the nut.
5
From Japan
On 2018-06-09 17:34:47
It is convenient because size matching is unnecessary as it fits various sizes.
This review is about item#7226563.
Use at work
1
From Japan
On 2018-04-16 21:42:10
The socket part did not fit well and it was destroyed, it did not become usable. I am using a wrench.
This review is about item#7226563.
Delegation of foreign bolts
5
From Japan
On 2017-06-08 08:04:08
I was overwhelmed by special price and purchased. Because the product was an initial malfunction, I put a claim in a monotaro but it was replaced quickly. I am satisfied with this corresponding system.
This review is about item#07226563.
For various tasks
4
From Japan
On 2017-04-30 21:18:42
I bought it because I wanted to use it. It is good to be able to use it in various sizes with one. Extension is also convenient.
This review is about item#7226563.
First used product
5
From Japan
On 2017-01-17 13:08:04
When I was looking for a set item of socket wrench, I casually took my eyes and purchased it. I was surprised to tighten with this one without worrying about the size and loosen it. I wonder if it will be more convenient to get in a little deeper. But it was a surprise product.
This review is about item#7226563.
Loosen bolts and nuts with deformed head
3
From Japan
On 2016-12-06 21:39:03
An error may occur in the size compared with the socket wrench of a fixed size, but it is used to loosen bolts and nuts whose heads have been deformed by taking this in the opposite hand.
This review is about item#7226563.
Engine Maintenance
2
From Japan
On 2016-10-07 16:55:21
If the torque is applied too much, the movable pin in the socket will not move smoothly. It seems to be an auxiliary tool to the last.
This review is about item#7226563.
Signboard construction
2
From Japan
On 2016-07-16 16:39:34
It is regrettable that the bosom was shallower than I expected. It will be saved if you are 20 mm deep.
This review is about item#07226563.
Tightening
4
From Japan
On 2016-04-02 14:55:01
Useful
This review is about item#07226563.
For machine maintenance
4
From Japan
On 2016-03-31 18:59:35
I use it to open and close the bolt from 6 to 19. It is very handy because it can be used to a certain extent with one.
This review is about item#07226563.