Buy more than* S$200* and get FREE SHIPPING

  • Universal Socket
  • Universal Socket
  • Universal Socket

Universal Socket -

3.29 (51)
Item.#
07226572
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Range (mm)
6-21
Plug-in Angle (mm [inch])
9.5[3/8]
Material
Chrome vanadium steel
Outer Diameter (phi mm)
28
Overall Length (mm)
65
Customer Reviews
5 star 16
4 star 9
3 star 8
2 star 10
1 star 8
Review Rating: 3.29
51 Customer Reviews
The reviews are automatic translation.
Factory tools
3
From Japan
On 2017-10-13 09:56:00
Although it was a high price, it got on desorption of the tire lock nut, although it is not yet used. . .
This review is about item#7226572.
Loosen the bicycle nut.
4
From Japan
On 2017-08-31 15:39:55
Even without exchanging the head every time, the inner pin moves freely and grips the nut. If it is tightened too tightly, it is a bit insufficient, but for others it can be used conveniently. When pushed slightly strongly, it fitted perfectly and it was free to turn.
This review is about item#7226572.
Loosen square bolt
5
From Japan
On 2017-08-30 12:24:41
Used to loosen the square drain bolt of the transmission case. I was able to use it without any problems.
This review is about item#7226572.
Used as a universal size wrench box
4
From Japan
On 2017-05-11 16:40:05
There is a person who also has it in the company, although it seems that it can not apply much torque, I bought it with its versatility and fun. I tried it, but I could use it until there was enough (20 N).
This review is about item#07226572.
Motorcycle Maintenance
4
From Japan
On 2017-04-28 19:19:52
Convenient because it corresponds to several nut sizes in one? How much torque actually corresponds? It seems that there is no problem to tighten loosely.
This review is about item#7226572.
Tire exchange
1
From Japan
On 2017-04-13 07:05:47
I could not use it at all for the cap nut. I would like you to write it for penetration nut only, but as the bolt protrudes, I think that eventually it will not reach the hex of the nut. The nut size of the two cars was different, I used it as expected, but it was shockless to use.
This review is about item#7226572.
I tried to remove it without breaking the 19-sized outer groove type lock nut
2
From Japan
On 2017-04-02 23:25:23
The inner wire of the socket licked due to insufficient torque. The bolt tightened at 130 kgf · cm did not loosen. I could use it to lightly tighten or loosen the loose one. I think whether it is useful if it is unnecessary for large torque.
This review is about item#7226572.
Tightening and loosening of wooden clamp
3
From Japan
On 2017-02-20 18:48:58
Convenient when loosening nuts with different dimensions in one operation
This review is about item#7226572.
Motorcycle Maintenance
2
From Japan
On 2017-01-26 14:12:14
Sometimes it is universal that you can not use anything ... ... pretty licks and slides.
This review is about item#7226572.
Tire replacement etc. for private cars
5
From Japan
On 2016-12-01 16:50:41
Purchased to replace a very difficult plug. It was a big help because it turned around as I expected.
This review is about item#7226572.