Buy more than* S$200* and get FREE SHIPPING

  • 2 Flute End Mills-Square End With Tialn Coating

2 Flute End Mills-Square End With Tialn Coating 2M-0150

3.50 (14)
Item.#
07226615
Mfr.#
2M-0150
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance (mm)
0--0.01
Blade Diameter Tolerance
0--0.05
Shape
Pin corner
Shank Diameter (phi mm)
3
Overall Length (mm)
38
Helix Angle (Degree)
30
Coating
TiAlN
Blade Diameter (phi mm)
1.5
Blade Length (mm)
4.5
Material
Carbide alloy
Customer Reviews
5 star 7
4 star 1
3 star 2
2 star 0
1 star 4
Review Rating: 3.50
14 Customer Reviews
The reviews are automatic translation.
Factory equipment
3
From Japan
On 2015-08-29 11:42:35
Usual choice. . .
This review is about item#07226667.
By modeling machine
5
From Japan
On 2015-07-24 23:38:49
Since cutting the tree have been used in the dry, but high for is not available because very much like the cutting edge in the heat would have been done, we are very handy.
This review is about item#07226606.
Woodworking tools
5
From Japan
On 2015-03-10 07:57:32
It has been used in trimmer woodworking tools. Finish of the plate end face, tenon cutting, grooving, etc., compared to the router bit, cutting cross-section have been satisfied to be able to smoothly finish in sharp. 2 blades, four blades of long blades, and planed cliff finish of the plate end face, in deep tenon cut, two blade of short blade is used properly and shallow tenon, with grooving. 2 flute, I think so as not to change the finish state in the 4-blade.
This review is about item#07226667.
Light metal processing
1
From Japan
On 2014-05-21 14:59:06
No escaping the No. 2 side blade, useless because the chatter is generated in the cutting surface. To have purchased a gash against type because that came out similar symptoms before, purchased by mistake this time. Towards the gash against type is recommended towards the there if you buy because it cutting without any problems.
This review is about item#07226667.
Used as a cutting tool of the mini CNC milling machine
4
From Japan
On 2013-03-04 15:50:45
The price is cheap in carbide end mill
This review is about item#07226667.
Grooving to the tool steel
1
From Japan
On 2011-11-10 15:38:17
Thing but blade length was that of the 14 who actually arrived became only about 11 mm. ... To fit that could get the job done in time by polishing the blade on your own because no choice. Then alternative products reach was contact support. But now and tell again support because this also was the same thing it was supposed to be that will deliver what was confirmed by measurements from the manufacturer. But this is also the blade length is only about 12 mm. Pattern that apparently confuse the groove length and blade length. Supported but has promised an improvement I think I'd better until it was purchased with care. (... Likely to be out of print that before) Please note together because there is a strange point At the same also cutting condition table. Will the fact that there is a moderate risk to the still cheap?
This review is about item#07226642.
Mainly cutting of aluminum alloy
1
From Japan
On 2011-09-16 13:22:26
Price Nari of sharpness, the blade has, but it is a finish, there is no particular problem for use. Where the length of the blade length is re-order because the convenience was good, what has arrived to or blade length is short is a specification change. Replace the blade length is also the same as in the corresponding is a short shopping has arrived. Looking at the other goods, but I think that this article is probably be eventually migrated or integrated in the Out to 2TM-0500, More than that to continue selling, specifications, etc. I would like you to go and correction confirmation.
This review is about item#07226651.
Used in cnc milling
5
From Japan
On 2011-04-18 22:12:24
It was good products at low cost.
This review is about item#07226606.
Resin cutting
5
From Japan
On 2011-02-21 10:58:10
Sharpness is bad, sharpness without, burr remains.
This review is about item#07226676.
Woodworking
5
From Japan
On 2011-02-11 21:11:24
I used to when you carve the mortise of the woodwork, but it was a feeling of use satisfactory. Two or three as a spare because it is cheap I think I try to add purchase.
This review is about item#07226667.