Buy more than* S$200* and get FREE SHIPPING

  • Carbide 4 Flute End Mill With Tialn Coating

Carbide 4 Flute End Mill With Tialn Coating 4M-0300

3.64 (14)
Item.#
07226712
Mfr.#
4M-0300
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance (mm)
0--0.01
Blade Diameter Tolerance
0--0.05
Shape
Pin corner
Blade Diameter (phi mm)
3
Blade Length (mm)
12
Helix Angle (Degree)
30
Coating
TiAlN
Material
Carbide alloy
Shank Diameter (phi mm)
3
Overall Length (mm)
38
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 1
1 star 3
Review Rating: 3.64
14 Customer Reviews
The reviews are automatic translation.
切削
1
From Japan
On 2017-01-03 22:11:09
系がφ4より若干大きいのか、利用しているCNC旋盤のスピンドルに入りません。
This review is about item#7226721.
Plastic model during production
5
From Japan
On 2016-08-09 18:14:30
Attached to the hand of Ryuta we use to process and the like of the plastic model. Only in sharpener sharply indeed carbide end mill, it has been careful not too sharpener to reverse.
This review is about item#7226703.
For router
5
From Japan
On 2014-10-16 15:58:01
End mill is heard rumors that can be used in the router, I saw bought. Since finished in a very beautiful, it is satisfaction.
This review is about item#07226737.
Aluminum A6061 cutting
1
From Japan
On 2014-03-26 16:36:06
Depth 5mm groove carved in φ6mm. Easily broken in a state that does not proceed 10mm. Whether the conditions of speed and feed rate was bad, but too brittle. Manufacturers of high-speed steel end mills under the same conditions have been the work of a few hundred times without falling even sharpness.
This review is about item#07226746.
Hole repeat the finishing touch
5
From Japan
On 2012-04-23 20:53:08
It finished in a clean
This review is about item#07226755.
Keyway processing
5
From Japan
On 2012-04-17 23:19:27
But so also other milling tool, but, Accuracy can greatly satisfied with the same goods and the same level of other companies. Because the place that does not change even wear will continue buy at this price. By all means we want you to set the 7mm.
This review is about item#07226721.
Used in woodworking for trimmer
5
From Japan
On 2011-12-02 22:30:52
Spiral bit of trimer price was used as a spiral end mill for expensive. Straight bit came out burrs, but it was clean shaved in the end mill 4 flute. Feed is going to be without the use of smooth for straight.
This review is about item#07226746.
Use the cut-out in the woodworking router
4
From Japan
On 2011-05-25 20:59:53
Cut and finish is satisfactory. Best if the blade length of 25mm or more. Be left blade length is now, full-length I should longer at least 5mm. It might be wrong to use as a spiral bit for woodworking.
This review is about item#07226746.
Grooving
2
From Japan
On 2010-01-28 20:19:16
Trial purchase. Although reasonably available, cutting performance felt Nari price.
This review is about item#07226703.
We're using the cutting of the bolt holes in the deep.
5
From Japan
On 2010-01-24 23:55:05
It also uses the aluminum cutting. Because it is four-blade position also Hakadori work so stable cutting can be.
This review is about item#07226746.